Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 12.7mm 1/2in
Mfr # 0774847
Zoro # G310410671
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.5
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774847
- Zoro # G310410671
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 102 |
Flute Length | 52 |
Size-Diameter | 0.5 |
Shank size | 14 |
Details
Item | Carbide Stub Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.5 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 5/8"-24 Size (301149010)
- GREAT NECK EXTEND LAYOUT TOOL EX6 2-IN-1 CRESCENT (LSSP6-07)
- KIPP Tether Cable Form:A With Eye And Crimp Termin L=500, Stainless Steel, Comp:Aluminum (K0367.0500)
- KLEIN TOOLS SAE T-Handle Hex Key, 3/32" Tip Size (JTH6E06BE)
- NACHI Jobber Length HSS TiN Coated Drill - 1.8mm (0157660)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- NACHI AG Power Long Parabolic Drill - 4.3mm (0641786)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- NACHI Jobber Length HSS TiN Coated Drill - 6.9mm (0165390)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 2.2mm (0046801)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #53 (44323)
- Nachi Drill Bits