Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 1/2
Mfr # 1548466
Zoro # G810410805
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.5
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1548466
- Zoro # G810410805
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 138 |
Flute Length | 81 |
Size-Diameter | 0.5 |
Shank size | 14 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.5 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Drive Pin (505531901)
- DAVIES Round Grip Clamp Knob, 1/4-20 Thread Size, 1.00"L (3009BA)
- TEKTON 5/16 Inch Center Punch (66082)
- WESTWARD 1/4 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YR60)
- NACHI SG-ESR Jobber Length Drill - 16.5mm (0722995)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 8.10mm (0004998)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #36 (0011372)
- NACHI SG-ESR Jobber Length Drill - 10.3mm (0722651)
- NACHI Jobber Length HSS TiN Coated Drill - 3.3mm (0159358)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 1/2in (0011985)
- ARTU 3/16" Cobalt 135 Deg. Jobber Length Drill Bit 5pk. (01323)
- Nachi Jobber Length Drill Bits