Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 10.6mm
Mfr # 0774738
Zoro # G410410793
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.4094
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774738
- Zoro # G410410793
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 116 |
Flute Length | 68 |
Size-Diameter | 10.4 |
Shank size | 12 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.4094 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA INDUSTRIES Vega 5/16 Mag Nutsetter x 12", S2 Modified Steel, Gunmetal Grey (1300MN516)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- DRILL AMERICA #29 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO29)
- MILWAUKEE TOOL Step Drill Bit Set #4 - 2PC (48-89-9234)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #25 (0011510)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - #55 (1060000)
- NACHI Aqua EX Flat Bottom Jobber - 1/4 (1489284)
- NACHI SG-ESR Jobber Length Drill - 11.3mm (0722754)
- NACHI SG-ESR Jobber Length Drill - 5.4mm (0722164)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1/8in (1060257)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #33 (54043)
- Nachi Jobber Length Drill Bits