Shop All Jobber Length Drill Bits
Nachi
Aqua REVO Drill Regular - 10.2mm
Mfr # 0774693
Zoro # G910410835
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Point Angle 135
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.3937
- Drill Bit Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0774693
- Zoro # G910410835
- Country of Origin Multiple
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 107 |
Flute Length | 62 |
Size-Diameter | 10 |
Shank size | 10 |
Details
Item | Carbide Jobber Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Point Angle | 135 |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.3937 |
Drill Bit Finish | REVO-D |
Flute Type | CONVENTIONAL SPIRAL |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 6/10 TPI, 0.042" Thick, Bimetal, Classic Series (87934CLB144420)
- MITUTOYO Precision Measuring Tool Kit, 3 Pc (64PKA068B)
- WILLIAMS Williams Combo Ratchet Wrench, 9/16", Hi-Polish (1218NRC)
- ZORO SELECT Beam Pole, 1730mm, dia. 34 (TT11C5391BPG)
- NACHI SG-ESR Jobber Length Drill - 4.0mm (0722026)
- NACHI Jobber Length HSS Drill W/ Black Oxide - 4.25mm (0159931)
- NACHI SG-ESR Jobber Length Drill - 3/8in (1464911)
- NACHI SG-ESR Jobber Length Drill - 5.5mm (0722170)
- NACHI Jobber Length HSS Drill W/ Black Oxide - #21 (0011561)
- NACHI Jobber Length HSS TiN Coated Drill - 5/32in (1141598)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 25/64 (44025)
- Nachi Drill Bits