Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 8D - 6.4mm
Mfr # 0781078
Zoro # G510406887
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0781078
- Zoro # G510406887
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.2 |
Shank Dia. | 8 |
Overall Length | 142 |
Flute Length | 84 |
Details
Item | Carbide 8D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | YES |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 4 Piece High Speed Steel Center Drill Set #1-#4 (5000-0019)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (24693-C4)
- EAZYPOWER Tap and Titanium Drill Set, 8-32NC, 2 pcs. (82732)
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 2"L, HR Phenolic (2830-J)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.1mm (0719189)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- Nachi Coolant Fed Drill Bits