Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 8D - 39/64
Mfr # 1571527
Zoro # G110409240
product price: $605.99
/ea
Free Shipping & Returns
$605.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 39/64
- Shank Type TAPER SHANK
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSCO
- Decimal Equivalent 0.6094
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1571527
- Zoro # G110409240
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 39/64 |
Shank Dia. | 3 |
Overall Length | 10.25 |
Flute Length | 5.625 |
Details
Item | HSS Cobalt Drill Bit |
Shank Type | TAPER SHANK |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSCO |
Decimal Equivalent | 0.6094 |
Application | Carbon Steels, Alloy Steels, Hardened Steels,Stainless Steels, Mold Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Finish | BRIGHT FINISH |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Screwdriver 10IP Round (05028034001)
- MILWAUKEE TOOL Compact Knife Sharpener (48-22-1590)
- KO-KEN Socket 12mm 6 Point 40mm 3/8 Sq. Drive (3300X-12)
- WILLIAMS 1/2" Drive Socket Set (50609)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua EX Oil Hole Pilot - For 7/16 (1545123)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.40Mm (2XDCR3701A)
- Nachi Drill Bits