Nachi

Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm


product price: $247.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Flute Type CONVENTIONAL SPIRAL
  • Shank Type Endmill Type Shank
  • Drill Bit Material SOLID CARBIDE
  • Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
  • Finish REVO-D
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shank Dia. 14
Overall Length 176
Flute Length 111

Details

Item Carbide 5D Drill Bits
Flute Type CONVENTIONAL SPIRAL
Shank Type Endmill Type Shank
Drill Bit Material SOLID CARBIDE
Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
Finish REVO-D
Cutting Direction Right
Number of Flutes 2
Drill Point (Deg.) 140
Coolant Through NO

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.