Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 5D - JIS - 13.4mm
Mfr # 0777531
Zoro # G110406904
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0777531
- Zoro # G110406904
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 14 |
Overall Length | 176 |
Flute Length | 111 |
Details
Item | Carbide 5D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025340)
- BOSCH Hammer Steel, Flat Chisel, 3/4 Hex, 18 L (HS1518)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- VERMONT GAGE Plug Gage, No Go Type, 0.1047 in. dia. (141210470)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- WALTER Jobber Drill, 1/2", Carbide, A3289DPL-1/2IN (A3289DPL-1/2IN)
- Nachi Drill Bits