Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 5D - JIS - 11.1mm
Mfr # 0777307
Zoro # G110407048
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0777307
- Zoro # G110407048
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 11 |
Overall Length | 149 |
Flute Length | 91 |
Details
Item | Carbide 5D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF304-CC)
- KO-KEN Ratchet Handle 20 teeth 161mm Flexible Head Metal Handle 1/4 Sq. Drive (2774N)
- MIDWEST FASTENER 7/8" x 3/8" x 1/4" Carbon Brushes 4PK (66721)
- KLEIN TOOLS Spud Wrench 1-1/4-Inch Nominal Opening for Heavy Nut (3212)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- Nachi Drill Bits