Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 5D - DIN - 9.8mm
Mfr # 0779798
Zoro # G110409547
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.377952
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0779798
- Zoro # G110409547
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9.6 |
Shank Dia. | 10 |
Overall Length | 103 |
Flute Length | 61 |
Details
Item | Carbide 5D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.377952 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Flex Impact Socket Standard Socket, black oxide (34364)
- KNIPEX Pliers, Straight, 0.071in Dia, 7-1/4in. L (44 13 J2)
- SUPERCUT 111-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (483109)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC 1/4-E (70216)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- Nachi Coolant Fed Drill Bits