Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - JIS - 5.0mm
Mfr # 0775385
Zoro # G510407365
product price: $79.89
/ea
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0775385
- Zoro # G510407365
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 5 |
Overall Length | 80 |
Flute Length | 29 |
Details
Item | Carbide 3D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | YES |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive Impact Adapter (46186)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, 1/4-1-1/4 in, 16 Pc (86018)
- DRILL AMERICA HSS Spiral Point Tap, 7/8"-14, 3 Flutes (DWT7814)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- Nachi Drill Bits