Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - JIS - 15.0mm
Mfr # 0776381
Zoro # G110407949
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0776381
- Zoro # G110407949
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 15 |
Overall Length | 140 |
Flute Length | 78 |
Details
Item | Carbide 3D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Super Dado Sets, 6 (SD506)
- DREMEL Drum Sander, 1/2 In (407)
- DEWALT 3/8" x 10" x 12" High Impact Carbide SDS+ (DW55300)
- LANG TOOLS 1IN Face Gasket Scraper with Capped Handle (855-100)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- WALTER Jobber Drill, 10.50mm, Carbide, A6489DPP-10.5 (A6489DPP-10.5)
- Nachi Coolant Fed Drill Bits