Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - JIS - 11.4mm
Mfr # 0776025
Zoro # G510408126
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0776025
- Zoro # G510408126
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 12 |
Overall Length | 122 |
Flute Length | 60 |
Details
Item | Carbide 3D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ignition Open End Wrench, 5/16" Head Size (J3128)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- BON TOOL Bon 87-369 Heavy Duty Scraper, 4" Blade, 17" Handle (87-369)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/4" (84329N)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- Nachi Coolant Fed Drill Bits