Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - JIS - 10.0mm
Mfr # 0775889
Zoro # G110407963
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Finish REVO-D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0775889
- Zoro # G110407963
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Shank Dia. | 10 |
Overall Length | 106 |
Flute Length | 52 |
Details
Item | Carbide 3D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOALL SILENCER GP - 5'4-1/2inX1/2X.025 14T - BAND SAW BLADE (303-019064.500)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/4" Radius 4" Lip Wood Handle (82-235)
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- DEWALT 6-1/2" Circular Saw Blades (DWA1612CMB)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- Nachi Drill Bits