Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - DIN - 8.6mm
Mfr # 0778361
Zoro # G510407396
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.330708
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0778361
- Zoro # G510407396
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 8.4 |
Shank Dia. | 10 |
Overall Length | 89 |
Flute Length | 47 |
Details
Item | Carbide 3D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.330708 |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- MILWAUKEE TOOL M18 GREEN ROTARY LASER ACCY KIT (3702-21)
- TOOLPRO 8 Pocket Right Handed Drywall Pouch (TP04851)
- MILWAUKEE TOOL 2" x 1" Annular Cutter (49-59-2000)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- Nachi Coolant Fed Drill Bits