Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - DIN - 5/32
Mfr # 1561553
Zoro # G410406758
product price: $71.45
/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.1563
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1561553
- Zoro # G410406758
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/1/1932 |
Shank Dia. | 4 |
Overall Length | 92 |
Flute Length | 45 |
Details
Item | Carbide 8D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.1563 |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Tap, 1/2"-14, Taper, 4 Flutes, BSPP (16110)
- RIDGID Pipe Threading Machine Stand, Folding (1203)
- DRILLCO 1/4-20, CARBON BOTTOMING TAPS - 2000C (20C116CB)
- TE-CO T-Bolt, Carbon Steel, 5/8"X10" (46511)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- WALTER Jobber Drill, 6.80mm, Carbide, A3289DPL-6.8 (A3289DPL-6.8)
- Nachi Drill Bits