Shop All Coolant Fed Drill Bits
Nachi
Aqua REVO Drill Oil Hole 3D - DIN - 1/8
Mfr # 1561990
Zoro # G410407236
product price: $85.59
/ea
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1561990
- Zoro # G410407236
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.125 |
Shank Dia. | 6 |
Overall Length | 66 |
Flute Length | 28 |
Details
Item | Carbide 5D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.125 |
Finish | REVO-D |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | YES |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Machine Handle, DIN 39, Fixed, Form: E Aluminum, Comp: Steel, Handle Length L1=100 mm, D= M12 (K0167.1232100)
- MILWAUKEE TOOL THUNDERBOLT Titanium Coated 1/8" Drill Bits (48-89-2205)
- DEWALT 10" Bushing Tool 3/4" Hex x 21/32" Round Spline Shank (DW5783)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Oil Hole Pilot - For 3/16 (1519704)
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9/64 (CXDCR1406AP)
- Nachi Coolant Fed Drill Bits