Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 5D 1.30mm
Mfr # 0787316
Zoro # G510410129
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 135
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0787316
- Zoro # G510410129
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.28 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 9.1 |
Neck Dia. | 10.1 |
Details
Item | Carbide 5D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 135 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Coolant Through | NO |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 50 ft Engineer's Tape Measure, 3/8 in Blade (ST10503X)
- UNIVERSAL TOOL 4" Angle Grinder, UT8748-4 (UT8748-4)
- POWERBUILT 1/4" Drive 10" Extension (641798)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT16X1.5)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- Nachi Drill Bits