Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 5D 1.00mm
Mfr # 0787018
Zoro # G710410004
$24.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 120
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0787018
- Zoro # G710410004
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.98 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 7 |
Neck Dia. | 7.5 |
Details
Item | Carbide 5D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 120 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | NO |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Utility Blade, Carbon Steel, 2-1/2" L, PK5 (DWHT11133)
- CRESCENT 8 oz Yellow Chalk Refill (CB08Y)
- DIABLO 1-1/4 in. W Carbide Curved Contact Edge Oscillating Blade General Purpose Cuts, 10PK (DOS125CGP10)
- EAZYPOWER Pipe Tap, 1/8"-27, Taper, NPT (82613)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- OSG Micro Drill, 0.0366, Carbide, 5.50mm Flute (3300093)
- Nachi Drill Bits