Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 5D 0.50mm
Mfr # 0786515
Zoro # G510410211
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Decimal Equivalent 0.625983
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0786515
- Zoro # G510410211
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 15.9 |
Shank Dia. | 16 |
Overall Length | 133 |
Flute Length | 83 |
Details
Item | Carbide 5D Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.625983 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 140 |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | YES |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 67-inch x 0.375-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (210262)
- TEKTON 1/4 x 5/16 Inch 45-Degree Offset Box End Wrench (WBE23306)
- LENOX 6" L x General Purpose Cutting Reciprocating Saw Blade (20592650R)
- SUNEX 1/2" Drive Deep Thin Wall Flip Impact Socket Set, SAE, Metric, 4 pcs (2724)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- M.A. FORD Micro Drill Bit, Crbide, 130D, Wire, Size 72 (30202500)
- Nachi Drill Bits