Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 10D 1.61mm
Mfr # 0789120
Zoro # G210410108
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 135
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0789120
- Zoro # G210410108
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.59 |
Shank Dia. | 3 |
Overall Length | 50 |
Flute Length | 19.2 |
Neck Dia. | 20.2 |
Details
Item | Carbide 10D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 135 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Coolant Through | NO |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/8-5/8" JT3 Ball Bearing Drill Chuck With Key (3700-1095)
- CRESCENT 12" Adjustable Black Oxide Wrench - Boxed (AT212BK)
- DOTCO Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (10LF201-36)
- GENERAL WIRE SPRING General Wire I-TU-4 Telescoping Urinal Auger (ITU4)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- WALTER Walter Titex - Micro drill (A3143-1.05)
- Nachi Drill Bits