Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 10D 1.30mm
Mfr # 0788816
Zoro # G810409892
$26.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 135
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0788816
- Zoro # G810409892
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.28 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 15.6 |
Neck Dia. | 16.6 |
Details
Item | Carbide 10D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 135 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELDY hot-air hand tool, two fast temperature switching stages (HG 330-B)
- KRAFT TOOL Flat Slicker Jointer, 5/8 x3/4 x10 in, Stl (RO5211-5/8X3/4)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCS150STN)
- VERMONT GAGE Pin Gage, Minus, 0.0110 In, Black (911201100)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- M.A. FORD Twister Micro-Tuff Drill, 2.80Mm (305M0280AM)
- OSG Micro Drill, 0.0591, Carbide, 9.00mm Flute (3300150)
- Nachi Drill Bits