Shop All Micro Size Drill Bits
Nachi
Aqua REVO Drill Micro 10D 0.84mm
Mfr # 0788358
Zoro # G110409905
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish REVO-D
- Drill Bit Point Angle 120
- Point Angle 15°
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0788358
- Zoro # G110409905
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.82 |
Shank Dia. | 3 |
Overall Length | 45 |
Flute Length | 10.2 |
Neck Dia. | 10.7 |
Details
Item | Carbide 10D Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | REVO-D |
Drill Bit Point Angle | 120 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Ductile Cast Iron, Stainless Steels, Aluminum Alloy |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | NO |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- KNIPEX 11 3/4 in End Cutting Nipper Uninsulated (99 01 300)
- AMERICAN HAMMER Sledge Hammer, 5 lb., 14 In, Aluminum (AM5BZAG)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- MICRO 100 1/32" Carbide 118 Deg. Jobber Length Drill Bit (DR-031-2)
- Nachi Micro Size Drill Bits