Shop All Micro Size Drill Bits
Nachi
Aqua Micro Drill - 1.45mm
Mfr # 0635256
Zoro # G110410109
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Decimal Equivalent 0.0563
- Drill Bit Material SOLID CARBIDE
- Drill Bit Finish AQUA
- Drill Bit Point Angle 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0635256
- Zoro # G110410109
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.43 |
Shank Dia. | 3 |
Overall Length | 47 |
Flute Length | 15 |
Neck Dia. | 16 |
Details
Item | Carbide Micro Drill Bits |
Shank Type | Endmill Type Shank |
Decimal Equivalent | 0.0563 |
Drill Bit Material | SOLID CARBIDE |
Drill Bit Finish | AQUA |
Drill Bit Point Angle | 140 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Application | Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron |
Coolant Through | No |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Dial Test Indicator, Hori, 0 to 0.010 In (708AZ)
- OSG Thread Forming Tap, 1/4"-20, Plug, Bright, 0 Flutes (1400127300)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #3, 1", PK5 (40L573)
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap® (Over 2-1/2 lb. Capacity) (HT-5)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- OSG Micro Drill, 0.1496, Carbide, 22.00mm Flute (3300380)
- OSG Micro Drill, 0.0787, Carbide, 12.00mm Flute (3300200)
- Nachi Micro Size Drill Bits