Shop All Micro Size Drill Bits
Nachi
Aqua Micro Drill - 1.22mm
Mfr # 0635021
Zoro # G510409895
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.0472
- Drill Bit Finish AQUA
- Drill Bit Point Angle 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0635021
- Zoro # G510409895
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 1.2 |
Shank Dia. | 3 |
Overall Length | 47 |
Flute Length | 15 |
Neck Dia. | 16 |
Details
Item | Carbide Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.0472 |
Drill Bit Finish | AQUA |
Drill Bit Point Angle | 140 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Application | Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel (81984D2B92995)
- KNIPEX 5 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (79 22 125)
- HARVEY TOOL Miniature End Mill - 2 Flute - Square, 0.0930" (3/32), Shank Dia.: 1/4" (26693)
- ZORO SELECT Chucking Reamer Sets, 1/16In- 1/2In, 15pc (11V298)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- OSG Micro Drill, 0.0087, Carbide, 1.50mm Flute (3300022)
- OSG Micro Drill, 0.05, Carbide, 8.00mm Flute (3300127)
- Nachi Micro Size Drill Bits