Shop All Micro Size Drill Bits
Nachi
Aqua Micro Drill - 0.95mm
Mfr # 0634753
Zoro # G510410242
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.0366
- Drill Bit Finish AQUA
- Drill Bit Point Angle 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0634753
- Zoro # G510410242
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.93 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 11 |
Neck Dia. | 11.5 |
Details
Item | Carbide Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.0366 |
Drill Bit Finish | AQUA |
Drill Bit Point Angle | 140 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Flute Type | CONVENTIONAL SPIRAL |
Coolant Through | No |
Application | Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Diamond Saw Blade, Demolition, 12" dia. (Vari-Cut S45 12)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 7/16 (57228)
- IRWIN Irwin Tools 286147 4-.5 In. Bench Vise (286147)
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- OSG Micro Drill, 0.0965, Carbide, 14.00mm Flute (3300245)
- Nachi Micro Size Drill Bits