Shop All Micro Size Drill Bits
Nachi
Aqua Micro Drill - 0.78mm
Mfr # 0634587
Zoro # G310410053
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.0299
- Drill Bit Finish AQUA
- Drill Bit Point Angle 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0634587
- Zoro # G310410053
- Country of Origin Japan
- Category Micro Size Drill Bits
Dimensions
Drill Bit Size | 0.76 |
Shank Dia. | 3 |
Overall Length | 38 |
Flute Length | 9 |
Neck Dia. | 9.5 |
Details
Item | Carbide Micro Drill Bits |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.0299 |
Drill Bit Finish | AQUA |
Drill Bit Point Angle | 140 |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 3 |
Application | Carbon Steel, Die Steel, Hardened Steel, Alloy Steel, Hardened Steels, Mold Steels 40~50HRC Hardened Steel, Stainless Steel, Titanium Alloys, Nickel Alloys, Cast Iron |
Coolant Through | No |
Flute Type | CONVENTIONAL SPIRAL |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 12 ft Tape Measure, 5/8 in Blade (PGPRO1812V)
- MARSON Rivet Nut Tool, 425-Rnk, Heavy Duty (M34608)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- ROTHENBERGER Replacement Pipe Die, 1/2-3/4, PK4, RHINO (89162)
- NACHI Aqua REVO Drill Micro 5D 1.30mm (0787316)
- NACHI Aqua Micro Drill - 1.30mm (0635101)
- NACHI Aqua Micro Drill - 0.21mm (0634019)
- NACHI Aqua Micro Drill - 1.45mm (0635256)
- NACHI Aqua REVO Drill Micro 10D 1.30mm (0788816)
- NACHI Aqua Micro Drill - 1.22mm (0635021)
- WALTER Jobber Drill, 1.35mm, 140, Carbide (A6488TML-1.35)
- Nachi Micro Size Drill Bits