Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - For 9/16
Mfr # 1545146
Zoro # G710409572
product price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 0.5625
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material POWDERED HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1545146
- Zoro # G710409572
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.5625 |
Shank Dia. | 0.625 |
Overall Length | 5.375 |
Flute Length | 3 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | POWDERED HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.5625 |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Magnetic Quick Release (QR-M-490-2)
- GEARWRENCH 77 Piece SAE/Metric Ratcheting Tap and Die Set (3887)
- MAKITA 18V 3/4" Square (2) Mfr. No. BL1840B-2 Batteries; (2) Impact Wrench's (XWT07Z, XWT07Z + BL1840B-2)
- MILTON INDUSTRIES BLO-GUN PISTOL GRIP (MIS-160)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- Nachi Coolant Fed Drill Bits