Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - For 7/16
Mfr # 1545123
Zoro # G910409549
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material POWDERED HSCO
- Application Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1545123
- Zoro # G910409549
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 0.4375 |
Shank Dia. | 0.5 |
Overall Length | 4.125 |
Flute Length | 1.875 |
Details
Item | HSS PM Short Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | POWDERED HSCO |
Application | Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons |
Decimal Equivalent | 0.4375 |
Finish | SG (TiN+TiCN) |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.080in (111208000)
- IGAGING Electronic Inside Caliper, 8" - 35-ID8 (35-ID8)
- WESTWARD 3/8 in Drive, 17mm Hex Metric Socket, 6 Points (53YR89)
- DUSTLESS TECHNOLOGIES CutBuddie Dust Shroud, 5", 18" Hose (D1730)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.1mm (0719189)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- WALTER Jobber Drill, 17/64", Carbide, A3389DPL-17/64IN (A3389DPL-17/64IN)
- Nachi Drill Bits