Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - For 3/8
Mfr # 1519836
Zoro # G110409530
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3/8/2023
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 1519836
- Zoro # G110409530
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3/8/2023 |
Shank Dia. | 10 |
Overall Length | 330 |
Flute Length | 280 |
Details
Item | Carbide 25D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.375 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Up O-Flute, 1/4, 1 1/4, 3 (63-726)
- PRIME-LINE SWISS+TECH ST53130 Steel 22-in-1 Pocket Multi Tool Kit, 2.2 In. x 3.25 In. Single Pack (ST53130)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- DEWALT 3/8" x 16" x 18" SDS+ Hammer Bit (DW5431)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm (0723940)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Oil Hole Pilot - For 3/16 (1519704)
- NACHI Aqua EX Oil Hole 25D - 5/16 (1519515)
- Nachi Coolant Fed Drill Bits