Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - For #3
Mfr # 1519727
Zoro # G910409181
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-5/8
- Shank Type TAPER SHANK
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material HSS
- Application Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1519727
- Zoro # G910409181
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1-5/8 |
Shank Dia. | 5 |
Overall Length | 17 |
Flute Length | 10 |
Details
Item | HSS Drill Bit |
Shank Type | TAPER SHANK |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | HSS |
Application | Carbon Steels, Alloy Steels, Die Steels, Hardened Steels,Stainless Steels, Cast Irons, Aluminum Alloys, Nonferrous Metals |
Decimal Equivalent | 1.625 |
Finish | BLACK OXIDE |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | No |
Drill Point (Deg.) | 118 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34277)
- EKLIND Metric Plain Ball Hex Key, 2.5 mm Tip Size, 4 21/64 in Long, 11/16 in Short (19705)
- WESTWARD Flat File, American, Smooth (30PA53)
- TECLOCK 0-1" Teclock Dial Indicator (4409-1001)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Oil Hole Pilot - For 3/16 (1519704)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- Nachi Coolant Fed Drill Bits