Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - 2.315mm
Mfr # 0734400
Zoro # G510408065
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.0832677165354331
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0734400
- Zoro # G510408065
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 2.115 |
Shank Dia. | 3 |
Overall Length | 63 |
Flute Length | 11 |
Details
Item | Carbide Pilot Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.0832677165354331 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 150 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2124D)
- PROTO 1/2 in Drive, 31/32" 12 pt SAE Socket, 12 Points (J5431)
- BLAIR EQUIPMENT CO HOLE CUTTER QUAD LEAD ARBOR (BL14609)
- CURRENT TOOLS 3/4" Polyester Measuring / Cable Pulling Tape – 2,500 lb. Breaking Strength (ST2500)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- WALTER Jobber Drill, 9/32", Carbide, A6489DPP-9/32IN (A6489DPP-9/32IN)
- Nachi Drill Bits