Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - 1.215mm
Mfr # 0734291
Zoro # G510407624
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.015
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0734291
- Zoro # G510407624
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.015 |
Shank Dia. | 3 |
Overall Length | 54 |
Flute Length | 3.3 |
Details
Item | Carbide Pilot Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.0399606299212598 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 150 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Pry Bar, 68 in. OAL (P-12)
- DAYTON Belt Grinders, 3/4 hp, - Disc Dia, - RPM Disc Speed, Corded, 120/240 V (2RYN8)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal (99102-07-09)
- M.A. FORD .2165 Reamer (27221651)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.6mm (0719230)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.40mm, Carbide, DC150-03-08.400A0-WJ30RE (DC150-03-08.400A0-WJ30RE)
- Nachi Coolant Fed Drill Bits