Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Pilot - 11.33mm
Mfr # 0733615
Zoro # G510406863
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 11.13
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.438188976377953
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0733615
- Zoro # G510406863
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 11.13 |
Shank Dia. | 12 |
Overall Length | 122 |
Flute Length | 50 |
Details
Item | Carbide Pilot Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.438188976377953 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 150 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS SAE L-Shape Ball Hex Key, 1" Tip Size (10921)
- KLEIN TOOLS Metric Combination Wrench 13 mm (68513)
- WARNER 9" Plastic Smoother, Flexible (498)
- WIHA Insulated Socket Set, 10 pc. (31595)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.1mm (0719189)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- WALTER High Performance Drills, 0.1535 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.900A1-WJ30ET)
- Nachi Coolant Fed Drill Bits