Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole Micro 5D - 1.6mm
Mfr # 0737261
Zoro # G410407816
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1.4
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0737261
- Zoro # G410407816
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.4 |
Shank Dia. | 3 |
Overall Length | 58 |
Flute Length | 12 |
Details
Item | Carbide 5D Micro Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Cast Iron, Carbon Steel, Alloy Steel (20~30HRC), Mold Steel (30~35HRC), Hardened Steel, Ductile Cast Iron, Stainless Steel (300 Series), Nickel Alloys, Titanium Alloys, Aluminum |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 135 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Belt Sander, Light, 0.4 HP, 1/2 x 18 In (40352)
- WARNER Wing Bolt Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (6476)
- MILWAUKEE TOOL Shockwave 6in SQ1 Impact Driver Bit, BK10 (48-32-4814)
- KIPP Star Grip, Form: E, Tapped Blind Hole, DIN 6336, D=1/4-20, D1= 32, H=21, Stainless Steel Polished (K0150.532A22)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua EX Oil Hole 40D - 1.0mm (1575058)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- WALTER High Performance Drills, 0.1437 inch diameter, 5 xDc, Carbide, axial i (DC160-05-03.650A1-WJ30ET)
- Nachi Coolant Fed Drill Bits