Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 40D - 2.8mm
Mfr # 1575230
Zoro # G410409728
product price: $488.99
/ea
Free Shipping & Returns
$488.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.6
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1575230
- Zoro # G410409728
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 2.6 |
Shank Dia. | 3 |
Overall Length | 170 |
Flute Length | 112 |
Details
Item | Carbide 40D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- KO-KEN Bit Socket 6mm 6 Point 50mm Z-series 3/8 Sq. Drive (3010MZ.50-6)
- WILLIAMS Locking Extension Bar 3/8" Dr, 24" L, 1 Pieces, Chrome plated (31028)
- TRILINK Sharpening Field Kit, 10-13/64in. L, 8-Pc (FK001TL2)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- NACHI Aqua EX Oil Hole Pilot - For 7/16 (1545123)
- Nachi Drill Bits