Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 30D - 7.5mm
Mfr # 0727246
Zoro # G810407218
product price: $572.99
/ea
Free Shipping & Returns
$572.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.28740157480315
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0727246
- Zoro # G810407218
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.3 |
Shank Dia. | 8 |
Overall Length | 298 |
Flute Length | 248 |
Details
Item | Carbide 30D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.28740157480315 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.1640 in. dia. (141216400)
- IRWIN Straight Flute Hand Tap, Plug, 4 Flutes (4935239)
- PROTO 1/2" Drive, SAE 2-7/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5378CF)
- KLEIN TOOLS Step Drill Bit #11 Double-Fluted 7/8 to 1-1/8-Inch (KTSB11)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- Nachi Coolant Fed Drill Bits