Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 30D - 7.0mm
Mfr # 0727230
Zoro # G810407270
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.267716535433071
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0727230
- Zoro # G810407270
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 6.8 |
Shank Dia. | 7 |
Overall Length | 281 |
Flute Length | 231 |
Details
Item | Carbide 30D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.267716535433071 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- WESTWARD 3/4" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 19-7/8" L, Chrome Finish (5MX65)
- CLC WORK GEAR Utility Tool Bag 2Pc (1107)
- STEEL CITY TROWELS BY BON el, Square, Golden Stainless, 13 X 5, Wood, Short Shank (66-141)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 13.5mm (0777548)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- WALTER Jobber Drill, 1/2", Carbide, A3289DPL-1/2IN (A3289DPL-1/2IN)
- Nachi Coolant Fed Drill Bits