Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 30D - 1.4mm
Mfr # 1574687
Zoro # G510409529
product price: $369.99
/ea
Free Shipping & Returns
$369.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.2
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1574687
- Zoro # G510409529
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.2 |
Shank Dia. | 3 |
Overall Length | 93 |
Flute Length | 40 |
Details
Item | Carbide 30D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.047244094488189 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Diamond Blade, Wet Cutting, Continuous Rim (DB1043S)
- BETA Double Offset Ring Wrench, 5/8x3/4" (000900227)
- ZORO SELECT 7/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-101094B)
- IRWIN GLASS/TILE DRLBT 1/8X6"" (50508)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua EX Oil Hole 10D - 7.4mm (0730135)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- WALTER Walter Titex - Solid carbide twist drill, Coolant Fed Drill, DC1500511.300A1WJ30RE (DC150-05-11.300A1-WJ30RE)
- Nachi Coolant Fed Drill Bits