Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 3 Flute 5D- 7.5mm
Mfr # 0724385
Zoro # G510409758
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0724385
- Zoro # G510409758
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.3 |
Shank Dia. | 8 |
Overall Length | 118 |
Flute Length | 60 |
Details
Item | Carbide 5D 3 Flute Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 7/8-9 Standard Hand Tap Fractional (5505665)
- KLEIN TOOLS MODbox Multi-Hook Rail Attachment, 2PK (54816MB)
- ZORO SELECT Threaded Shank Drill Bit, 1/8, OAL 1, M2 (16W718)
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua EX Oil Hole Pilot - For 7/16 (1545123)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Drill Bit Size: 5/32" (55323)
- Nachi Coolant Fed Drill Bits