Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 3 Flute 5D- 4.3mm
Mfr # 0724282
Zoro # G810409731
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0724282
- Zoro # G810409731
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.1 |
Shank Dia. | 5 |
Overall Length | 98 |
Flute Length | 40 |
Details
Item | Carbide 5D 3 Flute Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- DAYTON Collet Set, 12 Pcs, "1/8" to 3/4" x 1/16" (5PZP0)
- MILWAUKEE TOOL Milwaukee® 6232-21 Deep Cut Variable Speed Band Saw Kit (6232-21)
- MICRO 100 Threading Tool, 0.200" Min Bore dia, Finish: AlTiN (IT-200400X)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Oil Hole Pilot - For 3/16 (1519704)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Oil Hole 15D - 11/32 (1519252)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 15.3mm (0779030)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- Nachi Drill Bits