Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 3 Flute 5D- 10.8mm
Mfr # 0729633
Zoro # G110409325
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0729633
- Zoro # G110409325
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 10.6 |
Shank Dia. | 11 |
Overall Length | 149 |
Flute Length | 88 |
Details
Item | Carbide 5D 3 Flute Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Shrink Loop, Fits 1.5 to 2 in. (JP2R15X2LPOR)
- KODIAK CUTTING TOOLS #8-32 Standard Hand Tap 3 Piece Tap Sets (5501199)
- INGERSOLL-RAND Socket Reta"er Kit, 1/2 (2125QTi-K425-10)
- MILWAUKEE TOOL 6 1/2 in. 54 Tooth Aluminum Cutting Circular Saw Blade (5/8 in. Arbor) (48-40-4320)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 4.0mm (0777903)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3.3mm (0779140)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - #2 (1562085)
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 5/16 (HPDCR3125A)
- Nachi Coolant Fed Drill Bits