Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 3 Flute 3D- 5.1mm
Mfr # 0723940
Zoro # G110409073
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Application Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
- Finish AQUA EX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0723940
- Zoro # G110409073
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 4.9 |
Shank Dia. | 5 |
Overall Length | 80 |
Flute Length | 27 |
Details
Item | Carbide 3D 3 Flute Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Application | Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive High-Torque Spinner Handle (SHH03125)
- MILWAUKEE TOOL 9/32 in. SAE Ratcheting Combination Wrench (45-96-9209)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Plug Hand Tap (DWTP27X3)
- BONDHUS Ball End Hex Key Wrench, .050" (BND15702)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 4.8mm (0779294)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm (1570360)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- Nachi Coolant Fed Drill Bits