Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 3 Flute 3D- 3.2mm
Mfr # 0728490
Zoro # G510408133
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 3
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0728490
- Zoro # G510408133
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3 |
Shank Dia. | 3 |
Overall Length | 68 |
Flute Length | 17 |
Details
Item | Carbide 3D 3 Flute Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Stainless Steels, Structural Steels, Carbon Steels, Alloy Steels, Mold Steels, Hardened Steels, Cast Irons, Heat Treated Steels |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 3 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST SNIPS Hand Notcher, 31 Degrees V-Notch, 10 in, Steel (MWT-N1)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 47/64 (55447)
- EAZYPOWER Plug Tap, 4mm x 0.70mm (82553)
- DEWALT Screwdriver Kit, Cordless, 12V DC, 1100 RPM (DCF601F2/DCB124)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm (0760650)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm (0760666)
- NACHI Aqua EX Oil Hole 10D - 1.8mm (0733753)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 8.00mm, Carbide, DC150-03-08.000A0-WJ30RE (DC150-03-08.000A0-WJ30RE)
- Nachi Coolant Fed Drill Bits