Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 25D - 7.3mm
Mfr # 0732121
Zoro # G110409356
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
- Decimal Equivalent 0.279527559055118
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0732121
- Zoro # G110409356
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 7.1 |
Shank Dia. | 8 |
Overall Length | 260 |
Flute Length | 210 |
Details
Item | Carbide 25D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.279527559055118 |
Finish | AQUA EX |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/32in-40 UNS HSS Plug Tap and #9 HSS Drill Bit Kit (POUFS7/32-40)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7/8 in Size, Deep Socket, Black Phosphate (49-66-6127)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54537)
- MASTERCUT TOOL 1/4x5/8x1/4x2-1/2 4FL Square Double End Endmill, PowerA (201-318-1)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.1mm (0719189)
- NACHI Aqua EX Oil Hole Pilot - For 9/16 (1545146)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- WALTER Walter Titex - Solid carbide twist drill, Drill Bit, DB133-12-01.588A1-WJ30ER (DB133-12-01.588A1-WJ30ER)
- Nachi Coolant Fed Drill Bits