Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 25D - 2.3mm
Mfr # 1574590
Zoro # G510409475
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 2.1
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1574590
- Zoro # G510409475
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 2.1 |
Shank Dia. | 3 |
Overall Length | 115 |
Flute Length | 59 |
Details
Item | Carbide 25D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.0826771653543307 |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap Plug, 2 Flutes (C57044)
- BOSCH Laser Distance Meter, Indoor, 165ft. (GLM165-22)
- WESTWARD Alloy Steel Die, 1.5In W, 3/8-16 UNC (CCT1060-73)
- PROTO Combination Wrench Set, SAE, 10 pcs. (J1200GHASDT500)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Taper Shank Oil-Hole HSCO Drill - 21/32in (1057322)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.1mm (0719189)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 3/16 (1562040)
- Nachi Drill Bits