Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 25D - 1.3mm
Mfr # 1574475
Zoro # G110409165
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.1
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.0433070866141732
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 1574475
- Zoro # G110409165
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.1 |
Shank Dia. | 3 |
Overall Length | 86 |
Flute Length | 31 |
Details
Item | Carbide 25D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.0433070866141732 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- SENCO Button Cap Stapler, 1/2 in. Crown, 21 ga. (BC58)
- IDEAL Insulated Tool Set, 27 pc. (35-9102)
- CURRENT TOOLS Cable Pulling Conduit Checker for 6" Conduit (08500-640)
- NACHI Aqua REVO Drill Oil Hole 3D - JIS - 12.7mm (0776157)
- NACHI Aqua EX Oil Hole 20D - 4.7mm (0731350)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 12.0mm (0780013)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 15.1mm (0780328)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 5.8mm (0779397)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE (DC150-03-10.716A0-WJ30RE)
- Nachi Drill Bits