Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 20D - 8.5mm
Mfr # 0727005
Zoro # G510407556
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type CONVENTIONAL SPIRAL
- Shank Type Endmill Type Shank
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.326771653543307
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nachi
- MFR # 0727005
- Zoro # G510407556
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 8.3 |
Shank Dia. | 9 |
Overall Length | 246 |
Flute Length | 196 |
Details
Item | Carbide 20D Drill Bits |
Flute Type | CONVENTIONAL SPIRAL |
Shank Type | Endmill Type Shank |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.326771653543307 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Point Angle | 45° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 14mm 12 pt Metric Socket, 12 Points (40314)
- POWER TEAM PRY BAR, 9/16 ROUND, 16 LONG (7164)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- ACDELCO 1/2" Angle Digital Torque Wrench, 5 to 99 ft-lbs ARM317-4A (ARM317-4A)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm (0760689)
- NACHI Aqua EX Oil Hole Pilot - For 17/32 (1519865)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua EX Oil Hole Micro 3D - 1.2mm (0754514)
- NACHI Aqua EX Oil Hole Pilot - For 9/64 (1519676)
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" (55016)
- Nachi Drill Bits