Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 15D - 3.2mm
Mfr # 0730513
Zoro # G710406823
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 3
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Application Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0730513
- Zoro # G710406823
- Country of Origin Multiple
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 3 |
Shank Dia. | 3 |
Overall Length | 104 |
Flute Length | 54 |
Details
Item | Carbide 15D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Decimal Equivalent | 0.118110236220472 |
Finish | AQUA EX |
Point Angle | 45° |
Cutting Direction | Right |
Number of Flutes | 2 |
Drill Point (Deg.) | 140 |
Coolant Through | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Machinist Square, 24 x 14" Sz (4707-600)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/16 in Round (606-2)
- HHIP 3 Piece Boring Tool Set With 2" Head R8 Shank & 1/2" Boring Bar Set (1001-0106)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13020)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 1/8 (1561990)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 5.2mm (0778028)
- NACHI Aqua EX Flat Bottom Oil Hole 5D - 3/16 (1489816)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 1.5mm (0760570)
- NACHI Aqua REVO Drill Oil Hole 5D - DIN - 17/32 (1562348)
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 17/32 (1561880)
- WALTER Jobber Drill, 3.00mm, Carbide, A3289DPL-3 (A3289DPL-3)
- Nachi Drill Bits