Shop All Coolant Fed Drill Bits
Nachi
Aqua EX Oil Hole 15D - 1.8mm
Mfr # 0733959
Zoro # G110407505
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1.6
- Shank Type Endmill Type Shank
- Flute Type CONVENTIONAL SPIRAL
- Drill Bit Material SOLID CARBIDE
- Decimal Equivalent 0.062992125984252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nachi
- MFR # 0733959
- Zoro # G110407505
- Country of Origin Japan
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 1.6 |
Shank Dia. | 3 |
Overall Length | 80 |
Flute Length | 29 |
Details
Item | Carbide 15D Drill Bits |
Shank Type | Endmill Type Shank |
Flute Type | CONVENTIONAL SPIRAL |
Drill Bit Material | SOLID CARBIDE |
Decimal Equivalent | 0.062992125984252 |
Application | Structural Steels, Carbon Steels, Cast Irons, Alloy Steels, Heat Treated Steels, Mold Steels, Hardened Steels, Stainless Steels, Nickel Alloys, Titanium Alloys |
Finish | AQUA EX |
Point Angle | 15° |
Cutting Direction | Right |
Number of Flutes | 2 |
Coolant Through | Yes |
Drill Point (Deg.) | 140 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 12mm Size (88712)
- MOODY TOOL Reversible Pants Pocket Scriber, Steel (51-1515)
- INGERSOLL-RAND Pencil Grinder, 1/4 in NPT Female Air Inlet, Industrial, 60,000 RPM, 0.1 hp (GH011A-600-1)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- NACHI Aqua EX Oil Hole Pilot - 2.315mm (0734400)
- NACHI Aqua EX Oil Hole 25D - 2.8mm (1574641)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 7.7mm (0719246)
- NACHI Aqua EX Oil Hole 20D - 11/32 (1519435)
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.5mm (0760672)
- NACHI Aqua REVO Drill Oil Hole 8D - 14.7mm (1570302)
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 13.50mm, Carbide, DC150-05-13.500A1-WJ30RE (DC150-05-13.500A1-WJ30RE)
- Nachi Coolant Fed Drill Bits